BAHCO 9072 P COMB ADJUSTABLE 10IN


Adjustable wrench, 90 series

References
bahco:9072 P
rubix:247812
ean:7314150056354
brand logo
brand logo
Technical specifications
Opening31
Length257 mm
See all Specifications

Product details : BAHCO 9072 P COMB ADJUSTABLE 10IN


Adjustable wrenches, developed according to the exclusive ERGO™ process. Standards: ISO 6787, DIN 3117, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. With comfortable, non-slip thermoplastic handle. Scaled in mm, can be pre adjusted for accurate measurement. Jaw does not fall out even at maximum opening. 15° angle for better accessibility. Left handed thread. P-series: reversible jaw, toothed on one side for use as pipe wrench. Phosphated. Precision hardening and anti-corrosion treatment.

Technical specifications


Attributes
Logistic Weight485 g
Opening31
Length257 mm
Weight430 g
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 45.48 excl. VAT
/ Each
£ 54.58 incl. VAT
  • In stock: Next day delivery