BAHCO 4-190-07-2-2 7IN DBL END SAW FILE HANDLED
Double-Ended Saw File
See technical informationSee documentsReferences
Bahco:4-190-07-2-2
Rubix:80333897
EAN:7311518000905

Documents
Product details : BAHCO 4-190-07-2-2 7IN DBL END SAW FILE HANDLED
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening saws with fine cross tooting
Triangular, untanged, edges tapering towards both ends
Surfaces and edges single cut from both ends towards the centre
Type of cut: 2 = second
Single pack carded
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening saws with fine cross tooting
Triangular, untanged, edges tapering towards both ends
Surfaces and edges single cut from both ends towards the centre
Type of cut: 2 = second
Single pack carded
Strengths
ERGO™ Double-Ended Saw Files with Dual-Component Handle Second Cut
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Shape | flat |
| Length | 175 mm |
| Handle | with |
| Type of cut | second |
| Section | 175x6 mm |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Delivery usually within ( 14 ) days
