References
Bahco:1-320-10-2-2
Rubix:401A4576
Manufacturer :1-320-10-2-2
EAN:7311518270872



Product details : BAHCO 1-320-10-2-2 DIAGONAL FILE CARDED
The shape of the teeth makes the diagonal file especially suitable for soft steel, stainless-steel, light metal alloys and hard plastic
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Material removal is removed at a much higher rate in some materials than with double or single cut files
Best suited for soft steel, stainless-steel, light metal alloys and hard plastics
Surfaces diagonally milled with S-pattern chip breaker teeth, one edge single cut
Shape: edges and surfaces parallel
Type of cut: 2 = second
Single pack carded
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Material removal is removed at a much higher rate in some materials than with double or single cut files
Best suited for soft steel, stainless-steel, light metal alloys and hard plastics
Surfaces diagonally milled with S-pattern chip breaker teeth, one edge single cut
Shape: edges and surfaces parallel
Type of cut: 2 = second
Single pack carded
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Handle | with |
| Section | 5 mm |
Show UNSPSC/ECL@SS
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
- Delivery usually within ( 14 ) days
