References
Bahco:6Z-19/32-11/16
Rubix:121A6897
EAN:7314151832582

Documents
Product details : BAHCO 6Z-19/32-11/16 OPEN END WRENCH
Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
Strengths
Imperial Double Open End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Opening | 19/32 |
| Length | 201 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.23 excl. VAT
/ Each
£ 13.48 incl. VAT
- Delivery usually within ( 14 ) days
