Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER
MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM19
rubix:
046698
Technical specifications
Opening
19
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
19
Length
125
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEAVY DUTY HOOK WRENCH 119.3/8
SINGLE RING SPANNER 36MM 6034220
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 16MM
GEDORE 16MMVDEOPENENDSPANER VDE 894 16
GEDORE 8791-26 8791 SPIGOT OPEN END FITTING 16 Z 26MM
BAHCO 1RM-10 RATCHET COMBI SPANNER
BAHCO 133SGM-32 OPEN END WRENCH
BAHCO 11M-32 LONG COMBINATION WRENCH 32MM
GEDORE 27MM OE SLOGSPANNER 133 27
GEDORE 8795-30 22MM SPIGOT FITTING OPEN ENDED 30MM
FACOM SLOGGING RING SPANNER 27MM 51B.27
GEDORE 6056380 GEDORE FLAT RING SPANNER 32X36MM
ROEBUCK 880475 OFF-SET COMBINATION WRENCH 12MM
ROEBUCK SLOGGING RING SPANNER 11/16 INCH WHITWORTH
STAHLWILLE 01190011 1/4 INCH DRIVE X 11MM CROW RING SPANNER