STAHLWILLE COMBINATION SPANNER 40081010 10MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40081010
Rubix:2018250
EAN:4018754018758



Documents
Product details : STAHLWILLE COMBINATION SPANNER 40081010 10MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 125 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 14.8 mm |
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
- Usually arrives within 14 working days
