GEDORE 40 Z 120-130 4010886633762 40Z HOOK WRENCH 120 - 130MM
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 120-130
Rubix:80139971
Manufacturer :6337630
EAN:4010886633762

Documents
Product details : GEDORE 40 Z 120-130 4010886633762 40Z HOOK WRENCH 120 - 130MM
Hook wrench with pin, 120-130 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 492 g |
|---|---|
| Opening | 120/130 |
| Length | 335 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 49.29 excl. VAT
/ Each
£ 59.15 incl. VAT
- Delivery usually within ( 8 ) days
