Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 16MM CROWFOOTSPANNER 3114 16
GEDORE 16MM CROWFOOTSPANNER 3114 16
Claw wrench 3114
References
gedore:
3114 16
rubix:
119A6599
manufacturer :
6676920
ean:
4010886667699
Technical specifications
Opening
16
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 16MM CROWFOOTSPANNER 3114 16
Crowfoot spanner 16 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
Logistic Weight
160
g
Opening
16
Length
200
mm
Weight
160
g
Finishing
chromed
Type
flat wrench
Composition
vanadium steel 31crv3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.09
excl. VAT
/
Each
£
61.31
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK FLAT RING SLOGGING SPANNER 30MM
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
GEDORE 894 11 SINGLE OPEN ENDED SPANNER 11MM
GEDORE SLOGGING SPANNER 306 2.1/4AF
GEDORE RED R09100100 10MM COMBINATION SPANNER
WERA 073272 JOKER WRENCH RATCHET COMBI 12MM SB
GEDORE 13/16AF COMBISPANN 1B-13/16AF
GEDORE 17X19MMFLARENUTSPAN 400 17X19
BAHCO 8071V ADJUSTABLE WRENCH 1000V 8IN
STAHLWILLE 42050041 STRIKING FACE RING WRENCH 41MM
GEDORE 6299520 34 14X15MM SWIVEL WRENCH
STAHLWILLE 18X21 MM DBL END RING SPANNER 41051821
STAHLWILLE 02500040 3/8 INCH DRIVE X 3/4 AF CROW-FOOT
MELFORM MEL T 36 5/16IN DIA X 6IN LONG TOMMY BAR
FACOM IMP COMBI SPANNER 440.1.1/2