GEDORE 18X19MMFLATRINGSPANN 4 18X19

Ring spanner open 4

See technical information

References

Gedore:4 18x19
Rubix:122A2877
Manufacturer :6054840
EAN:4010886605486
brand logo

Technical specifications

Opening18x19
Length186 mm
Typebox wrench
See all Specifications

Product details : GEDORE 18X19MMFLATRINGSPANN 4 18X19


Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 18x19 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight106 g
Opening18x19
Length186 mm
Typebox wrench
Finishingchromed
£ 21.19 excl. VAT
/ Each
£ 25.43 incl. VAT
  • Delivery usually within ( 22 ) days