ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 450MM
Adjustable Wrench - Chrome
See technical informationSee documentsReferences
Superseded Ref:845301
Roebuck:5044469
Rubix:2525594
EAN:3660338482434



Documents
Product details : ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 450MM
- Standard: ISO 6787
- Chrome-vanadium steel with chrome finish for extra durability
- More accessibility thanks to the 22.5° head tilt
- Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
- Perfectly parallel jaw surfaces
- Ergonomic handle with hanging hole for easy storage
- Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
- Direction of rotation of the thumbwheel: right
Technical specifications
Attributes
| Opening | 55 |
|---|---|
| Length | 450 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 123.39 excl. VAT
/ Each
£ 148.07 incl. VAT
- In stock: Next day delivery
