References
Gedore:VDE 894 17
Rubix:118A2376
Manufacturer :6572980
EAN:4010886657294
Product details : GEDORE 17MMVDEOPENENDSPANER VDE 894 17
VDE Single open ended spanner 17 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 17 |
|---|---|
| Length | 160 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ Each
£ 23.58 incl. VAT
- Delivery usually within ( 8 ) days

