Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE OPEN ENDED SPANNER 32 X 36MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 32 X 36MM
Double Open Ended Spanners - Metric
References
roebuck:
4972136
rubix:
248143
Technical specifications
Opening
32x36
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DOUBLE OPEN ENDED SPANNER 32 X 36MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to DIN3110.
Technical specifications
Attributes
Opening
32x36
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.49
excl. VAT
/
Each
£
34.19
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2M-32-36 RING WRENCH
FACOM 54A.46SLS OFFSET BOX END WRENCH 46MM - SAFETY LOCK SYSTEM
IRWIN RECORD 300 SERIES STILLSON 12 INCH
16MM COMBINATION SPANNER LENGTH 265MM
FACOM 76.9SLS ANGLED 12 POINT SOCKET WRENCH 9MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
FACOM O/ENDED WRENCH 50MM 45.50
GEDORE 7 XL 21 21MM COMBINATION SPANNER EXTRA LONG 340MM 6080410
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
BAHCO 8069 C ADJUSTABLE WRENCH 4IN
GEDORE 8791-10 8791 SPIGOT OPEN END FITTING 16 Z 10MM
KNIPEX 980108 RING WRENCHES CRANKED
GEDORE 6354720 44 6 CALIPER FACE SPANNER 6MM
BAHCO 2M-12-13 RING WRENCH
BAHCO 2Z-3/4-7/8 RING WRENCH