Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 6354720 44 6 CALIPER FACE SPANNER 6MM
GEDORE 6354720 44 6 CALIPER FACE SPANNER 6MM
Caliper face wrench 44
References
gedore:
44 6
rubix:
80125484
manufacturer :
6354720
ean:
4010886635476
Technical specifications
Opening
6
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6354720 44 6 CALIPER FACE SPANNER 6MM
Caliper face spanner, adjustable, 6 mm Similar to DIN 3116 Special sizes on request GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
260
g
Opening
6
Length
230
mm
Finishing
phosphate
Diameter
6
mm
Type
hook spanner
Composition
vanadium steel 31crv3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.18
excl. VAT
/
Each
£
53.02
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 980118 OFFSET BOX WRENCH 1000V 18MM
GEDORE 30MMFRICTIONRATCHET 31 KR 16-30
BAHCO 894M-90 OPEN END WRENCH
BRITOOL EXPERT OPEN ENDED WRENCH 30 X 32MM
STAHLWILLE 40033034 30 X 34MM DOE SPANNER
ROEBUCK RING SPANNER A/F 9/16 X 5/8
FACOM COMBINATION WRENCH 440.7/16SR
FACOM 101.12G 12 BI-MATERIAL QUICK ADJUST AW
ROEBUCK COMBINATION WRENCH SPANNER OPENING 22MM 865270
FACOM 467.14SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 14MM
FACOM 15 INCH ADJUSTABLE WRENCH 113A.15T
BAHCO 6M-30-32 OPEN END WRENCH
IRWIN RECORD 300 SERIES STILLSON 8 INCH
FACOM SOCKET WRENCH 75-13
FACOM 55A.24X27 55A OFFSET RING SPANNER METRIC 24 X 27MM