Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965327
rubix:
248132
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.58
excl. VAT
/
Each
£
11.50
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM 64.6X7 64 RATCHETING RING SPANNER 6 X 7MM
HOOK SPANNER 120-130
FAG LOCKNUT-HOOK-KM7#K LOCKNUT-HOOK-KM7
STAHLWILLE 40082828 COMBINATION SPANNER 28MM
ROEBUCK FLAT RING SLOGGING SPANNER 70MM
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM
STAHLWILLE 40031922 19 X 22MM DOE SPANNER
FACOM COMBINATION WRENCH 41.9
ROEBUCK SS46RING SLOGGING RING SPANNER 2.7/8 A/F
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 14 X 15MM
FACOM 51B.65 POLYGON IMPACT WRENCHES 65 MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 7MM
FACOM 55A.7X8 55A OFFSET RING SPANNER METRIC 7 X 8MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 25MM 865316
FACOM 101.10PB ADJUSTABLE WRENCH 10IN QUICK ADJUST METAL