Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
Fixed and variable opening wrench Expert
References
expert:
E110912
rubix:
2517380
ean:
3258951109120
Technical specifications
Opening
19
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
Technical specifications
Attributes
Opening
19
Length
250
mm
Weight
270
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.93
excl. VAT
/
Each
£
23.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8072 C ADJUSTABLE WRENCH 10IN
FACOM COMBINATION W 40.19LA
ROEBUCK RING PODGER SPANNER 41MM
GEDORE FRICTION WRENCH 31KR35-65 6257010
BAHCO 1RM-18 RATCHET COMBI SPANNER
FACOM 2 SPARE PINS 126.E35
KNIPEX 980111 RING WRENCHES CRANKED
FACOM 101.15 15 SATIN FINISH, QUICK ADJUST AW
STAHLWILLE 02200018 3/8 INCH DRIVE X 18MM CROW FOOT SPANNER
ROEBUCK COMBINATION SPANNER 5/8 WHITWORTH
ROEBUCK SSM95RING FLAT RING SLOGGING SPANNER 95MM
BAHCO 8069 C IP ADJUSTABLE WRENCH 4IN
STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
STAHLWILLE 42050070 STRIKING FACE RING WRENCH 70MM