GEDORE 7 XL 21 21MM COMBINATION SPANNER EXTRA LONG 340MM 6080410
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 21
Rubix:80992727
Manufacturer :6080410
EAN:4010886608043

Product details : GEDORE 7 XL 21 21MM COMBINATION SPANNER EXTRA LONG 340MM 6080410
Combination spanner, extra long 21 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 352 g |
|---|---|
| Opening | 21 |
| Length | 340 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 28.98 excl. VAT
/ Each
£ 34.78 incl. VAT
- Delivery usually within ( 22 ) days
