Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-KM28-30 LOCKNUT HOOK WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM28-30 LOCKNUT HOOK WRENCH
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM28-30
rubix:
386A7187
manufacturer :
0390568130000
ean:
4012802117219
Technical specifications
Length
470
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-KM28-30 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
1500
g
Length
470
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.10
excl. VAT
/
Each
£
102.12
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
BAHCO 894M-30 OPEN END WRENCH
GEDORE RINGSLOGSPANNER120MM 306 120
FACOM 467.16SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 16MM
BAHCO 1RZ-3/8 RATCHET COMBI SPANNER
FACOM RING WRENCH 54A.41
ROEBUCK 880484 OFF-SET COMBINATION WRENCH 22MM
BAHCO 895M-32-36 OPEN END WRENCH
FACOM 17 X 19 RATCHET RING SPAN 65.17X19
ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
STAHLWILLE TUBULAR HANDLE 48030003 SIZE 3
SCHAEFFLER LOCKNUT-HOOK-KM36-40 LOCKNUT HOOK WRENCH
FACOM 12 POINT METRIC COMBINATION WRENCH 17MM - SAFETY LOCK SYSTEM
STAHLWILLE 40032427 24 X 27MM DOE SPANNER
BAHCO 6M-19-24 OPEN END WRENCH
STAHLWILLE 02200019 3/8 INCH DRIVE X 19MM CROW FOOT SPANNER