Tapered roller bearing Timken JHM534110, Outer diameter: 230 mm | Width: 31 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:JHM534110
Rubix:105A2745
Manufacturer :100131550
EAN:0053893640327

Product details : TIMKEN JHM534110-N0000 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 263,6012x263,6012x33,3756 mm |
|---|---|
| Package weight | 1222 g |
| Outer diameter | 230 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 266.06 excl. VAT
/ Each
£ 319.27 incl. VAT
- Delivery usually within ( 7 ) days





