Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5306K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5306 K/C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.175 mm
Double Row Deep Groove Ball Bearing
References
timken:
5306 K/C3
rubix:
396A3107
ean:
0087796043688
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.175
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5306K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.175
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.80
excl. VAT
/
Each
£
98.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7411-B-XL-MP, Outer diameter: 140 mm | Inner diameter: 55 mm | Width: 33 mm
Angular contact ball bearing SKF 3210 A/C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3206 A-2ZTN9/C3MT33, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing FAG 3302-BD-XL-2HRS-TVH, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19 mm
Angular contact ball bearing FAG 3207-BD-XL-2HRS-TVH-C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing NTN 7202B, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing FAG 3208-BD-XL-2HRS-C3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7209 CD/P4A, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Angular contact ball bearing INA 3800-2RS, Outer diameter: 19 mm | Inner diameter: 10 mm | Width: 7 mm
Angular contact ball bearing SKF 3202 A-2RS1TN9/GFJ, Outer diameter: 32.003 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing FAG 3308-BD-XL-2Z-TVH, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7310 BEGAF, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing Timken 7204 W, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing FAG 7200-B-XL-2RS-TVP, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
Angular contact ball bearing NSK 3307B-2ZTNC3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm