Tapered roller bearing Timken
Outer diameter | 136.525 mm |
---|---|
Width | 22.225 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
---|---|
Package weight | 557 g |
Outer diameter | 136.525 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days