Tapered roller bearing Timken 31311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm

Series 313 tapered roller bearings

See technical information

References

Timken:31311
Rubix:104A4658
EAN:0053893045313
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width31.5 mm
See all Specifications

Product details : TIMKEN 31311-9X025 TAPERED ROLLER BEARING


Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter120 mm
Width31.5 mm
Bearing Clearancecn
£ 48.45 excl. VAT
/ Each
£ 58.14 incl. VAT
  • In stock: Next day delivery

Check our products from related categories