Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 368A-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 368A/363D
Tapered roller bearing Timken
References
timken:
368A/363D
rubix:
100A7403
ean:
0053893792200
Product details
Technical specifications
Product details : TIMKEN 368A-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.82
excl. VAT
/
Each
£
210.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken LM 742747/LM742710
Tapered roller bearing Timken 33205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing Timken 42690/42620, Outer diameter: 127 mm | Inner diameter: 77.788 mm | Width: 30.163 mm
Tapered roller bearing Timken 9380/9321, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 49.213 mm
Tapered roller bearing FAG 32064-X-XL, Outer diameter: 480 mm | Inner diameter: 320 mm | Width: 74 mm
Tapered roller bearing NTN 4T-2580/2520, Outer diameter: 66.421 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-H715343/H715311, Outer diameter: 136.525 mm | Inner diameter: 68.262 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-56662, Outer diameter: 168.275 mm | Inner diameter: 142.875 mm | Width: 26.988 mm
Tapered roller bearing Timken 07087X/07196
Tapered roller bearing Timken 53162/53375, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered roller bearing Timken HH932110, Outer diameter: 304.8 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-H924045/H924010, Outer diameter: 214.312 mm | Inner diameter: 111.125 mm | Width: 55.562 mm
Tapered roller bearing Timken 14125A/14274, Outer diameter: 69 mm | Inner diameter: 31.75 mm | Width: 19 mm
Tapered roller bearing NTN 4T-M903345, Outer diameter: 92.075 mm | Inner diameter: 41.275 mm | Width: 23.812 mm
Tapered roller bearing FAG 32236-XL, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 71 mm