Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28990-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 28990/28921
Tapered roller bearing Timken
References
timken:
28990/28921
rubix:
104A9571
ean:
0053893308890
Product details
Technical specifications
Product details : TIMKEN 28990-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.88
excl. VAT
/
Each
£
151.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 453X, Outer diameter: 104.775 mm | Width: 24.605 mm
Tapered roller bearing SKF L 327249/210, Outer diameter: 177008 mm | Inner diameter: 133.35 mm | Width: 27.59 mm
Tapered roller bearing Timken NA52375, Inner diameter: 95.25 mm | Width: 41.275 mm
Tapered roller bearing Timken 02473/02420, Outer diameter: 68.262 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-95525, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered roller bearing NSK 32052XJ, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 87 mm
Tapered roller bearing Timken LM 67048-90018
Tapered roller bearing Timken L225849/L225810, Outer diameter: 169.863 mm | Inner diameter: 127 mm | Width: 25.4 mm
Tapered roller bearing Timken 27880-90037, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-15103S, Outer diameter: 46 mm | Inner diameter: 26.162 mm | Width: 20.638 mm
Tapered roller bearing Timken 18790-90047, Outer diameter: 85.09 mm | Inner diameter: 50.8 mm | Width: 127 mm
Tapered roller bearing Timken 756A/752, Outer diameter: 161.925 mm | Inner diameter: 79.375 mm | Width: 47.625 mm
Tapered roller bearing NSK 32219J, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
Tapered roller bearing NTN 4T-438, Outer diameter: 65 mm | Inner diameter: 44.45 mm | Width: 29.9 mm
Tapered roller bearing Timken 1729B, Outer diameter: 56.896 mm | Width: 15.875 mm