Tapered Roller Bearing Double Cup Assembly
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 52.324 mm |
Logistics dimensions (L x W x H) | 52,324x109,982x109,982 mm |
---|---|
Logistic Weight | 2042 g |
Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
Package weight | 2041,6 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 52.324 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days