Double Row - Double Cup Assembly
Inner diameter | 263.525 mm |
---|---|
Outer diameter | 355.6 mm |
Width | 127 mm |
Packaged dimensions (D x W x H) | 93,7x400,0x400,0 mm |
---|---|
Package weight | 32979,3 g |
Inner diameter | 263.525 mm |
Outer diameter | 355.6 mm |
Width | 127 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days