Tapered roller bearing NTN 4T-23100/23256, Outer diameter: 65.088 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-23100/23256
See technical informationReferences
NTN:4T-23100/23256
Rubix:204A7104
EAN:4547359669473




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 22.225 mm |
Product details : NTN 4T-23100/23256 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,088x65,088x22,225 mm |
|---|---|
| Logistic Weight | 369 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 65.088 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 50500 N |
| Basic dynamic load, radial - Cr | 47000 N |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Delivery usually within ( 3 ) days