Tapered roller bearing NTN 4T-78238/78537, Outer diameter: 136.525 mm | Inner diameter: 60.325 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-78238/78537
See technical informationSee documentsReferences
NTN:4T-78238/78537
Rubix:204A7931
EAN:4547359795912




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 36.512 mm |
Documents
Product details : NTN 4T-78238/78537 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x36,512 mm |
|---|---|
| Logistic Weight | 2488 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 136.525 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 177.68 excl. VAT
/ Each
£ 213.22 incl. VAT
- Delivery usually within ( 3 ) days