Timken Tapered Roller Bearing L21500
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 34.99 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 10,998x25,908x25,908 mm |
---|---|
Logistic Weight | 32 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 31,8 g |
Inner diameter | 15.875 mm |
Outer diameter | 34.99 mm |
Width | 11 mm |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days