Tapered roller bearing Timken 93825-90205, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 146.05 mm
Double Row - Double Cup Assembly
See technical informationReferences
Timken:93825-90205
Rubix:138A1576
Manufacturer :100025326
EAN:0053893444482


Technical specifications
| Inner diameter | 209.55 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
Product details : TIMKEN 93825-90205 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 34479,8 g |
|---|---|
| Inner diameter | 209.55 mm |
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,810.55 excl. VAT
/ Each
£ 6,972.66 incl. VAT
- Delivery usually within ( 7 ) days