Tapered roller bearing Timken 3981-90028, Outer diameter: 112.776 mm | Inner diameter: 58.674 mm


Aerospace Tapered Roller Bearing

References
timken:3981-90028
rubix:397A4461
ean:0053893137483
brand logo
brand logo
Technical specifications
Inner diameter58.674 mm
Outer diameter112.776 mm
See all Specifications

Product details : TIMKEN 3981-90028 TAPERED ROLLER BEARING


Timken offers the most extensive line of tapered roller bearings in the world. Tapered roller bearings consist of four interdependent components: the cone (inner ring), the cup (outer ring), the tapered rollers (rolling elements) and the cage (roller retainer). Tapered roller bearings are uniquely designed to manage both thrust and radial loads between a rotating and non-rotating member. The steeper the cup angle, the greater the ability of the bearing to handle thrust loads.

Strengths

Power Density: Greater capacity within a given space. Application weight reduction. Fewer application components.

Applications

Aerospace: Helicopter Transmissions; Sprag Clutch; Propeller Gear Box; Gas Turbine Engine Main Shaft; Turbofan Engine - Fan Support

Technical specifications


Attributes
Logistic Weight1422 g
Packaged dimensions (D x W x H)38,1x112,776x112,776 mm
Inner diameter58.674 mm
Outer diameter112.776 mm
112,776 mm
112,776 mm
Show UNSPSC/ECL@SS
£ 935.25 excl. VAT
/ Each
£ 1,122.30 incl. VAT
  • Usually arrives within 14 working days