Tapered roller bearing Timken JXC2188CU-90UB8, Inner diameter: 45 mm


UNIPAC - Automotive Hub Unit Assembly

References
timken:JXC2188CU-90UB8
rubix:397A5699
ean:0053893663968
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Bearing Clearancec2
See all Specifications

Product details : TIMKEN JXC2188CU-90UB8 TAPERED ROLLER BEARING


The Timken® UNIPAC™ is a two-row tapered roller bearing package fitted with advanced seals and lubricated with the latest in premium multi-purpose grease. UNIPAC is used in medium and heavy truck applications where weight reduction is essential.

Strengths

Pre-set, pre-sealed and pre-lubricated bearing package eliminates the need for manual bearing adjustment and features fewer components, simplifying installation and maintenance. Features a reduced bearing setting range for increased bearing and system life. Design optimizes weight and packaging for high power density – greater performance in a smaller package. Additional design options include through hardened or case carburized steel, standard or super-sealed grease and oil lubrication.

Applications

Medium and heavy truck wheels; Trailers

Technical specifications


Attributes
Logistic Weight943 g
Packaged dimensions (D x W x H)62,0776x93,6752x93,6752 mm
Inner diameter45 mm
Bearing Clearancec2
Show UNSPSC/ECL@SS
£ 306.28 excl. VAT
/ Each
£ 367.54 incl. VAT
  • Usually arrives within 14 working days