Tapered roller bearing Timken 493B-30000, Outer diameter: 136.652 mm | Inner diameter: 114.046 mm | Width: 22.352 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:493B-30000
Rubix:396A9976
EAN:0053893043678


Technical specifications
| Inner diameter | 114.046 mm |
|---|---|
| Outer diameter | 136.652 mm |
| Width | 22.352 mm |
Product details : TIMKEN 493B-30000 PRECISION TAPERED ROLLER BEARING CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,352x136,652x136,652 mm |
|---|---|
| Logistic Weight | 557 g |
| Packaged dimensions (D x W x H) | 30,3276x146,2532x146,2532 mm |
| Inner diameter | 114.046 mm |
| Outer diameter | 136.652 mm |
| Width | 22.352 mm |
| Series | 495 |
Show UNSPSC/ECL@SS
£ 303.57 excl. VAT
/ Each
£ 364.28 incl. VAT
- Usually arrives within 14 working days