NTN - Tapered Roller Bearing - 4T-JM714249PK
Inner diameter | 75 mm |
---|---|
Outer diameter | 120 mm |
Width | 29.5 mm |
Logistics dimensions (L x W x H) | 120x120x29,5 mm |
---|---|
Logistic Weight | 880 g |
Inner diameter | 75 mm |
Outer diameter | 120 mm |
Width | 29.5 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days