Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA435SW-902A1 TAPERED ROLLER BEARING ASSEMBLY
Tapered roller bearing Timken NA 435SW-902A1
Tapered roller bearing Timken
References
timken:
NA 435SW-902A1
rubix:
132A2373
ean:
0053893979984
Product details
Technical specifications
Product details : TIMKEN NA435SW-902A1 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
548.60
excl. VAT
/
Each
£
658.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 08125, Inner diameter: 31.75 mm | Width: 15.8 mm
Tapered roller bearing Timken 385SD/382A
Tapered roller bearing Timken 05075X
Tapered roller bearing NTN 32324U, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken 30210, Outer diameter: 90 mm | Inner diameter: 52 mm | Width: 21.75 mm
Tapered roller bearing NTN 4T-13836, Outer diameter: 65.088 mm | Inner diameter: 65.088 mm | Width: 9.525 mm
Tapered roller bearing NSK 32208J, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 24.75 mm
Tapered roller bearing NTN 4T-HM212049, Outer diameter: 91.5 mm | Inner diameter: 66.675 mm | Width: 38.354 mm
Tapered roller bearing SKF 31312/CL7C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing NTN 4T-65237, Outer diameter: 92 mm | Inner diameter: 60.325 mm | Width: 44.45 mm
Tapered roller bearing Timken JW5549/JW5510, Outer diameter: 115 mm | Inner diameter: 55 mm | Width: 34 mm
Tapered roller bearing Timken 16282, Outer diameter: 72 mm | Inner diameter: 38.1 mm | Width: 19 mm
Tapered roller bearing FAG 32064-X-XL, Outer diameter: 480 mm | Inner diameter: 320 mm | Width: 74 mm
Tapered roller bearing NTN 4T-482/472, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing FAG 32220-XL-DF-A230-280, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 98 mm