Tapered Roller Bearing Cup
Inner diameter | 51.816 mm |
---|---|
Outer diameter | 63 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 13,462x62,992x62,992 mm |
---|---|
Logistic Weight | 70 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 69,9 g |
Inner diameter | 51.816 mm |
Outer diameter | 63 mm |
Width | 13.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days