Tapered Roller Bearings
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 139.7 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 142x142x49 mm |
---|---|
Logistic Weight | 1590 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 1587,6 g |
Inner diameter | 76.2 mm |
Outer diameter | 139.7 mm |
Width | 36.512 mm |
Bearing Clearance | CN |
Total bearing width | 36.512 mm |
Basic static load, radial - C0r | 291000 N |
Basic dynamic load, radial - Cr | 37100 N |
Usually arrives within 14 working days