Tapered roller bearing Timken 532A, Outer diameter: 111.125 mm | Width: 30.162 mm


Tapered roller bearing Timken

References
timken:532A
rubix:106A3456
manufacturer :100032106
ean:0053893050553
brand logo
brand logo
Technical specifications
Outer diameter111.125 mm
Width30.162 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN 532A-20024 TAPERED ROLLER BEARING CUP


Technical specifications


Attributes
Packaged dimensions (D x W x H)116,0272x116,0272x39,7256 mm
Package weight735,3 g
Outer diameter111.125 mm
Width30.162 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 76.82 excl. VAT
/ Each
£ 92.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories