Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-495A/493 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-495A/493, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 30.162 mm
Tapered roller bearing NTN
References
ntn:
4T-495A/493
rubix:
394A7243
ean:
4547359923735
Technical specifications
Inner diameter
76.2
mm
Outer diameter
136.525
mm
Width
30.162
mm
Product details
Technical specifications
Product details : NTN 4T-495A/493 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
136.525
mm
Width
30.162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.85
excl. VAT
/
Each
£
65.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 537X, Inner diameter: 50.8 mm
Tapered roller bearing FAG 32311-A>A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing Timken LM67048-90026, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 35.712 mm
Tapered roller bearing Timken L357049-90049, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing Timken HM903249/HM903210, Outer diameter: 95 mm | Width: 30.96 mm
Tapered roller bearing Timken 14125A-90082, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 45.974 mm
Tapered roller bearing Timken HM231110, Outer diameter: 236.538 mm | Width: 44.45 mm
Tapered roller bearing Timken M86647, Outer diameter: 64.292 mm | Inner diameter: 28.575 mm | Width: 21.433 mm
Tapered roller bearing Timken 368/362A, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 20.638 mm
Tapered roller bearing Timken L217810DE
Tapered roller bearing NTN 4T-JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 14 mm
Tapered roller bearing SKF 320/32 X, Outer diameter: 58 mm | Inner diameter: 32 mm | Width: 17 mm
Tapered roller bearing Timken 65501
Tapered roller bearing NTN E-CR0-9113CS500PX1