Tapered roller bearing Timken 30236DF, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 114 mm


Double Row - Face to Face Spacer Assembly

References
timken:30236DF
rubix:397A4899
manufacturer :190035937
ean:0053893374154
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter320 mm
Width114 mm
See all Specifications

Product details : TIMKEN 30236DF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight37924,4 g
Inner diameter180 mm
Outer diameter320 mm
Width114 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3,871.15 excl. VAT
/ Each
£ 4,645.38 incl. VAT
  • Usually arrives within 14 working days