Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 655-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 655/652
Tapered roller bearing Timken
References
timken:
655/652
rubix:
134A1359
ean:
0053893792736
Product details
Technical specifications
Product details : TIMKEN 655-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.04
excl. VAT
/
Each
£
298.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG KLM11949-LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 12.065 mm
Tapered roller bearing SKF 33207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 28 mm
Tapered roller bearing Timken 25584A/25520
Tapered roller bearing NTN 4T-786, Outer diameter: 139 mm | Inner diameter: 104.775 mm | Width: 48.006 mm
Tapered roller bearing Timken HH421246C/HH421210, Outer diameter: 184.15 mm | Inner diameter: 98.43 mm | Width: 63.5 mm
Tapered roller bearing SKF 32234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 91 mm
Tapered roller bearing Timken 484-90100, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 65.024 mm
Tapered roller bearing Timken 355/352
Tapered roller bearing Timken 593/592B
Tapered roller bearing Timken 387A/383A, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing SKF 33019, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 39 mm
Tapered roller bearing Timken NA749, Inner diameter: 82.55 mm
Tapered roller bearing Timken 52400-90069, Outer diameter: 161.925 mm | Inner diameter: 101.6 mm | Width: 82.55 mm
Tapered roller bearing NTN 32311U, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing NTN 4T-498, Outer diameter: 109.5 mm | Inner diameter: 84.138 mm | Width: 29.769 mm