Tapered roller bearing NTN 4T-4388, Outer diameter: 65.5 mm | Inner diameter: 41.275 mm | Width: 40.386 mm
NTN - Tapered Roller Bearing - 4T-4388
See technical informationReferences
NTN:4T-4388
Rubix:204A7605
EAN:4547359533712




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 65.5 mm |
| Width | 40.386 mm |
Product details : NTN 4T-4388 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,5x88,5x40,386 mm |
|---|---|
| Logistic Weight | 818 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 65.5 mm |
| Width | 40.386 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 175000 N |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
- Delivery usually within ( 3 ) days