Tapered roller bearing Timken
Outer diameter | 155 mm |
---|---|
Width | 35.5 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
---|---|
Package weight | 929 g |
Outer diameter | 155 mm |
Width | 35.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days