Tapered roller bearing Timken LM78349/LM78310A, Outer diameter: 62 mm | Inner diameter: 34.987 mm | Width: 16.7 mm


Tapered Roller Bearings

References
timken:LM78349/LM78310A
rubix:105A6129
manufacturer :100148757
ean:0053893658827
Tapered Roller Bearing -  LM78349-90401
brand logo
Technical specifications
Inner diameter34.987 mm
Outer diameter62 mm
Width16.7 mm
See all Specifications

Product details : TIMKEN LM78349-90401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)73x28x73 mm
Logistic Weight190 g
Packaged dimensions (D x W x H)73x28x73 mm
Package weight200 g
Inner diameter34.987 mm
Outer diameter62 mm
Width16.7 mm
Show UNSPSC/ECL@SS
£ 36.89 excl. VAT
/ Each
£ 44.27 incl. VAT
  • Usually arrives within 14 working days