Tapered roller bearing Timken 32324DF, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 181 mm


Double Row - Face to Face Spacer Assembly

References
timken:32324DF
rubix:397A4983
manufacturer :190036388
ean:0053893378732
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter260 mm
Width181 mm
See all Specifications

Product details : TIMKEN 32324DF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a face-to-face (also known as direct mount) configuration (2TS-DM).
Spacer controls the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Outer ring spacers have oil holes and groove.
Metric 2TS face-to-face MBAs are indicated in the part number as "DF"

Applications

Gear drives and transmissions / Cement pulverizers / Coal conveyors / Cranes / Calender rolls and more industrial applications

Technical specifications


Attributes
Package weight43087,6 g
Inner diameter120 mm
Outer diameter260 mm
Width181 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 2,915.80 excl. VAT
/ Each
£ 3,498.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories