Tapered roller bearing Timken 26883/26822, Outer diameter: 79.375 mm | Inner diameter: 35.001 mm | Width: 25.4 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:26883/26822
Rubix:104A9661
EAN:0053893360218


Technical specifications
| Inner diameter | 35.001 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 25.4 mm |
Documents
Product details : TIMKEN 26883-99401 TAPERED ROLLER BEARING
Thisisthemostbasicandmostwidelyusedtypeoftaperedrollerbearing.Itconsistsoftwomainseparableparts:thecone(innerring)assemblyandthecup(outerring).Itistypicallymountedinopposingpairsonashaft.
Technical specifications
Attributes
| Inner diameter | 35.001 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 0.63 kg |
| Series | 26800 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 23.812 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 110000 N |
| Basic dynamic load, radial - Cr | 91100 N |
Show UNSPSC/ECL@SS
£ 66.50 excl. VAT
/ Each
£ 79.80 incl. VAT
- Usually arrives within 14 working days