Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN T94W-904A4 THRUST TAPERED ROLLER BEARING
Tapered roller bearing Timken T 94W-904A4, Outer diameter: 48.021 mm | Inner diameter: 0.947 mm | Width: 15.088 mm
Thrust Tapered Roller Bearing
References
timken:
T 94W-904A4
rubix:
105A9812
ean:
0053893939636
Technical specifications
Inner diameter
0.947
mm
Outer diameter
48.021
mm
Width
15.088
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN T94W-904A4 THRUST TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
0.947
mm
Outer diameter
48.021
mm
Width
15.088
mm
Total bearing width
15.088
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.66
excl. VAT
/
Each
£
27.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-14118/14283, Outer diameter: 72.085 mm | Inner diameter: 30 mm | Width: 22.385 mm
Tapered roller bearing Timken H239612CD, Outer diameter: 320.675 mm
Tapered roller bearing SKF 30220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
Tapered roller bearing Timken 497A/493, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 30.163 mm
Tapered roller bearing Timken 480/472D
Tapered roller bearing Timken 29520B
Tapered roller bearing Timken HM926740-90025, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered roller bearing Timken 25590/25521
Tapered roller bearing Timken HM617049/HM617010
Tapered roller bearing NTN 4T-26882/26822, Outer diameter: 79.375 mm | Inner diameter: 41.275 mm | Width: 23.812 mm
Tapered roller bearing Timken 29590/29521
Tapered roller bearing NTN 4T-29685, Outer diameter: 94.5 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-528/522, Outer diameter: 101.6 mm | Inner diameter: 47.625 mm | Width: 34.925 mm
Tapered roller bearing FAG 30316-A, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing NSK 32214J, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.25 mm