Tapered Roller Bearing 2TS Assembly
Inner diameter | 85.09 mm |
---|---|
Outer diameter | 130.048 mm |
Width | 65.532 mm |
Logistics dimensions (L x W x H) | 65,532x130,048x130,048 mm |
---|---|
Logistic Weight | 2853 g |
Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
Inner diameter | 85.09 mm |
Outer diameter | 130.048 mm |
Width | 65.532 mm |
Usually arrives within 14 working days