Tapered roller bearing Timken HH932145-90022, Outer diameter: 304.8 mm | Inner diameter: 146.05 mm | Width: 177.8 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:HH932145-90022
Rubix:397A5229
Manufacturer :100097315
EAN:0053893714394


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 304.8 mm |
| Width | 177.8 mm |
Product details : TIMKEN HH932145-90022 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 57676,1 g |
|---|---|
| Inner diameter | 146.05 mm |
| Outer diameter | 304.8 mm |
| Width | 177.8 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11,672.65 excl. VAT
/ Each
£ 14,007.18 incl. VAT
- Usually arrives within 14 working days