Tapered roller bearing NTN 4T-655, Outer diameter: 114.4 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-655
See technical informationReferences
NTN:4T-655
Rubix:204A7841
EAN:4547359671001




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 114.4 mm |
| Width | 41.275 mm |
Product details : NTN 4T-655 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146,05x146,05x41,28 mm |
|---|---|
| Logistic Weight | 2436 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 114.4 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 295000 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 76.27 excl. VAT
/ Each
£ 91.52 incl. VAT
- Usually arrives within 14 working days