Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 395-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 395/3920
Tapered roller bearing Timken
References
timken:
395/3920
rubix:
100A9249
ean:
0013992333957
Product details
Technical specifications
Product details : TIMKEN 395-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.35
excl. VAT
/
Each
£
80.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 898A
Tapered roller bearing NTN 4T-13685/13621, Outer diameter: 69.012 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing Timken JM624610
Tapered roller bearing SKF 382 A, Width: 15.875 mm
Tapered roller bearing Timken 78238C/78537
Tapered roller bearing Timken 33262-90053, Outer diameter: 117.602 mm | Inner diameter: 66.802 mm | Width: 66.802 mm
Tapered roller bearing Timken L 163149-90066
Tapered roller bearing Timken L44600LA-902B5, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.75 mm
Tapered roller bearing Timken 93787/93125, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 63.5 mm
Tapered roller bearing Timken NA 48290SW/48220D
Tapered roller bearing Timken 02878-90021, Outer diameter: 73.152 mm | Inner diameter: 35.052 mm | Width: 22.352 mm
Tapered roller bearing Timken L610510-30000, Outer diameter: 94.488 mm | Inner diameter: 80.772 mm | Width: 14.986 mm
Tapered roller bearing Timken 67983-30000, Outer diameter: 247.142 mm | Inner diameter: 203.2 mm | Width: 45.974 mm
Tapered roller bearing Timken 95491-90141, Outer diameter: 234.95 mm | Inner diameter: 124.943 mm | Width: 142.875 mm
Tapered roller bearing Timken 37425-30000, Outer diameter: 132.842 mm | Inner diameter: 107.95 mm | Width: 21.336 mm